Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 3.54"Max ID, PK10
Mfr # HC-85-PA66-BK
Zoro # G1723249
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Thickness 0.102 in
- Clamping Dia. 3.350 to 3.567 in
Product Information
- Brand Zoro Select
- MFR # HC-85-PA66-BK
- Zoro # G1723249
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 3.350 to 3.567 in |
Width | 0.35 in |
Clamp Maximum Inside Diameter | 3.54 in |
Band Width | 0.35 in |
Clamping Diameter | 3.34 in - 3.54 in |
Clamp Minimum Inside Diameter | 3.34 in |
Head Height | 0.68 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.102 in |
Item | Hose Clamp |
Type | Snap-On Clamp |
Color | Black |
Standards | RoHS Compliant |
Band Thickness | 0.099 in |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Description
Hose Clamp, Band Thickness 0.099 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 3.54 in, Clamp Minimum Inside Diameter 3.34 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.68 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 15mm Bore Dia (6202 2RS JEM)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (RA107RRB)
- TEMPLACO BJ-115-C3 Tool (BJ-115-C3)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle (GPL-106)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5752)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.83"ID, PK20 (HC-H-PA66-N)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10, Metric Dia. Min.: 26 mm (5740)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (670040010)
- ZORO SELECT Worm Gear Hose Clamp, 5/16 in - 7/8 in, 300 Stainless Steel, 6 SAE Number, 10 Pack (6203)
- BREEZE Hose Clamp, Liner, SAE 10, Zinc, PK10 (9210H)
- Zoro Select Hose Fittings