Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 1.61"Max ID, PK25
Mfr # HC-R-PA66-BK
Zoro # G1723650
product price: $9.99
/pk 25, $0.40/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Color Black
- Width 0.374 in
Product Information
- Brand Zoro Select
- MFR # HC-R-PA66-BK
- Zoro # G1723650
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.374 in |
Clamping Dia. | 1.516 to 1.660 in |
Band Width | 0.37 in |
Head Height | 0.52 in |
Clamp Maximum Inside Diameter | 1.61 in |
Clamp Minimum Inside Diameter | 1.47 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Color | Black |
Thickness | 0.087 in |
Standards | RoHS Compliant |
Item | Hose Clamp |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.083 in |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 1.61 in, Clamp Minimum Inside Diameter 1.47 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.52 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1/2" Barbed x 3/8" MNPT Adapter (HB038-050)
- QA1 Female, SS/PTFE Race Rod End, RH, 6/6.065mm (MGFR6T)
- MARATHON MOTORS Vector Motor, 5 HP, 14.9 ft.-lb., Ball (184THTY7726)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 40,146040 (146040)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA12-BK)
- ZORO SELECT Hose Clamp, LCS, Dia 17mm x0.85mm, PK10 (CTB-17ST FK)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740170)
- ZORO SELECT Hose Clamp, Nylon, Max 1.296 In, PK10 (22HSC0280B)
- ZORO SELECT Hose Clamp, 7/16 to 11/16In, SAE 6, SS, PK10 (5203070)
- ZORO SELECT Hose Clamp, LCS, Dia 16mm x 1.0mm, PK10 (CTB-16ST FK)
- IDEAL TRIDON Ideal 3/4 In. - 1-3/4 In. 67 All Stainless Steel Hose Clamp (6720553)
- Zoro Select Hose Fittings