Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 1.29"Max ID, PK25
Mfr # HC-N-PA66-BK
Zoro # G1724369
product price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Standards RoHS Compliant
- Clamping Dia. 1.134 to 1.268 in
Product Information
- Brand Zoro Select
- MFR # HC-N-PA66-BK
- Zoro # G1724369
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.134 to 1.268 in |
Width | 0.354 in |
Clamp Minimum Inside Diameter | 1.16 in |
Head Height | 0.54 in |
Clamp Maximum Inside Diameter | 1.29 in |
Band Width | 0.36 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Standards | RoHS Compliant |
Item | Hose Clamp |
Thickness | 0.079 in |
Color | Black |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.083 in |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 1.29 in, Clamp Minimum Inside Diameter 1.16 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.54 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 2 Spools (HDM11S/2)
- CARRIER Motor, Fits Carrier, 208-230V, 16 1/4 in L (HD52AZ228)
- D&D 250" Outside Length, 5/8" Top Width, 1 Ribs (5V2500)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 10’ 1/4" MPT Swivel Dark Blue (PU14-10B-B)
- ZORO SELECT Hose Clamp, 5/16" to 11/16", SAE 5, PK10 (62M05)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10, Hose Clamp Install Torque: 35 in-lb (6328)
- ZORO SELECT Shrink Clamp, 11/16 in. min. dia. (32919)
- ZORO SELECT 1/2" Wide, Interlocked Worm Gear Hose Clamp; PK10 (5732)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- Zoro Select Hose Fittings