Shop All Lab Dishes
Zoro Select
Smooth Rim Pan 5 Qt 2.5X9 13/16X16 3/8
Mfr # 74262
Zoro # G4705434
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.7 L
- Material Stainless Steel
- Length 16 3/8 in
- Width 9 13/16 in
- Height 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # 74262
- Zoro # G4705434
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 16 3/8 in |
Width | 9 13/16 in |
Height | 2 1/2 in |
Overall Length | 16 3/8 in |
Overall Height | 2 1/2 in |
Overall Width | 9 3/4 in |
Details
Item | Smooth-Rim Pan |
Capacity | 4.7 L |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Capacity - Metric | 4.7 L |
Capacity - English | 1.25 gal |
Shape | Rectangular |
Sterile/Non-Sterile | Sterile |
Features | Can Withstand Temperature Up to 275 Degrees F |
Description
Smooth-Rim Pan, Material Stainless Steel, Overall Height 2 1/2 in, Shape Rectangular, Overall Width 9 3/4 in, Overall Length 16 3/8 in, Sterile/Non-Sterile Sterile, Capacity - English 1.25 gal, Capacity - Metric 4.7 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- LAMOTTE Soil Sampler 10 Inx1 In Dia Galv Steel (1055)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- Zoro Select Labware