Shop All Lawn Mower Wheels & Hubs
Zoro Select
Smi-Pnumatc Lwn Mwr Whl, 8 in, 60 lb, Offst
Mfr # 1NXA5
Zoro # G1173435
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 8"
- Size 8x1.75
- Material Rubber (Caster Wheel/Tread Material); Steel (Hub Material)
- Hub Color Silver
- Tire Rim Dia. 5 in
Product Information
- Brand Zoro Select
- MFR # 1NXA5
- Zoro # G1173435
- UPC # 190735407431
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 8" |
Size | 8x1.75 |
Tire Rim Dia. | 5 in |
Hub Length | 1 3/8 in |
Bore Dia. | 1/2 in |
Wheel Width | 2 5/8 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8 in |
For Axle Size | 1/2 in |
Description
Semipneumatic Wheel, 60 lb Load Rating, Diamond Tread, 8 in Wheel Dia., 2 5/8 in Wheel Width, For Axle Size 1/2 in, 8x1.75, Standard Tire Rim Type, Offset Hub Position, 1 3/8 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Travel Bottle Clear 3Oz (1955)
- THE WORTHY DOG Butterfly Dog Toy, Large (96209540)
- DB ELECTRICAL Piston For Ford/ Holland 2N, 8N, 9N 8N6108A, 8N6108B, 9N6149A (1109-1018)
- SENORET CHEMICAL Senoret Chemical S58 2600 Terro Perimeter Ant Bait Plus 2 number (S58 2600)
- ZORO SELECT Smi-Pnumatc Whlbrrw Whl, 16 in, 450 lb, Sym (1NWZ8)
- ZORO SELECT Semi-Pneumatic Wheel, 6 in., 55 lb. (1NXA6)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 140 lb. (1NXC3)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 6 in, 50 lb (1NXA2)
- ZORO SELECT Semi-Pneumatic Wheel, 14 in., 100 lb. (1NXB2)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 80 lb. (1NXA9)
- BRIGGS & STRATTON Wheel (7012603YP)
- Zoro Select Lawn Mowers & Accessories