Shop All Slotted Washers
Zoro Select
Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish
Mfr # Z9440
Zoro # G3245803
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Slotted Flat Washer
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.375 in
- Maximum Thickness 0.375 in
Product Information
- Brand Zoro Select
- MFR # Z9440
- Zoro # G3245803
- Country of Origin United States
- Category Slotted Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 13/32 in |
Slot Width | 0.406 in |
Details
Item | Slotted Washer |
Flat Washer Type | Slotted Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.375 in |
Maximum Thickness | 0.375 in |
System of Measurement | Inch |
Type | Easy On Slotted |
Washer Material Grade | 12L14 Low Carbon |
Thickness Tolerance | +/-0.015 in |
For Use With | For Easy Installation And Removal Without Removing Nut Assembly |
Rockwell Hardness | 15N80 |
Color | Black |
Material Grade/Class | Case Hardened |
Description
Slotted Washer, Color Black, Finish Black Oxide, Flat Washer Type Slotted Flat Washer, For Screw Size 3/8 in, Material Steel, Material Grade/Class Grade 5, Maximum Thickness 0.375 in, Minimum Thickness 0.375 in, Outside Diameter 2 1/2 in, Pack Size Small Pack, Rockwell Hardness C40 Surface, Slot Width 0.406 in, System of Measurement Inch, Thickness Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FPC 25PK Short SS Rivet (FPC42SS)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00713)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0250)
- SPAX Sheet Metal Screw, #8 x 1 in, Yellow Zinc Plated Flat Head (4101020400252)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish (Z9434)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z9429)
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9420)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z9429SS)
- ZORO SELECT Slotted Washer, Fits Bolt Size 5/16 in Steel, Black Oxide Finish (Z9422)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish (Z9433)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z9428)
- Zoro Select Slotted Washers