Shop All Shim Stock Assortments
Zoro Select
Slotted Shim Kit 6 x 6", Stainless Steel, 52 PCS
Mfr # 36D707
Zoro # G4995767
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Stainless Steel
- Grade 302/304
- Thickness Range (In.) 0.001 to 0.125
- Number of Pieces 52
Product Information
- Brand Zoro Select
- MFR # 36D707
- Zoro # G4995767
- UPC # 190735471562
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | E |
Width Tolerance | +/-0.015 in |
Shim Width | 6 in |
Shim Length | 6 in |
Length Tolerance | +/- 0.015 in |
Slot Width | 2 in |
Slot Depth | 4 in |
Length | 6" |
Size | E-6"x6" |
Width | 6" |
Bolt Size | UP TO 2 in |
Tab Height | 0 in |
Tab Width | 0 in |
Trade Size | E |
Number of Sizes | 13 |
Description
Slotted Shim Assortment, Slotted Shim Type Untabbed, Trade Size E, Shim Length 6 in, Shim Width 6 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in, Slot Width 2 in, Slot Depth 4 in, Tab Height 0 in, Tab Width 0 in, Thickness Tolerance +0.000/-0.124 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 3 Ft L (2EXB4)
- E. JAMES Neoprene Rubber, 100' Length, 1/8" Overall Width (ENP608304640)
- PRECISION BRAND Arbor Shim, 0.0470x1 1/8 ID, Pk10 (25236)
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 5 In, 1 Ft L (2AHF3)
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 80 PCS (36D715)
- ZORO SELECT Slotted Shim 2 x 2" x 0.015", Pk20 (36D724)
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 80 PCS (36D713)
- ZORO SELECT Slotted Shim 3 x 3" x 0.100", Pk5 (36D742)
- ZORO SELECT Slotted Shim 4 x 4" x 0.003", Pk20 (36D746)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 80 PCS (36D716)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.075", Pk10 (MSB075-10)
- Zoro Select Shim Stock Assortments