Shop All Shim Stock Assortments
Zoro Select
Slotted Shim Kit 5 x 5", Stainless Steel, 260 PCS
Mfr # 36D706
Zoro # G4995794
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Thickness Range (In.) 0.001 to 0.125
- Thickness Tolerance +0.000/-0.124 in
Product Information
- Brand Zoro Select
- MFR # 36D706
- Zoro # G4995794
- UPC # 190735471555
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | D |
Width Tolerance | +/-0.015 in |
Shim Width | 5 in |
Shim Length | 5 in |
Length Tolerance | +/- 0.015 in |
Slot Width | 1 5/8 in |
Slot Depth | 3 5/8 in |
Bolt Size | 1 in - 1-5/8 in |
Size | D-5"x5" |
Length | 5" |
Tab Width | 3 in |
Tab Height | 1 3/8 in |
Width | 5" |
Trade Size | D |
Number of Sizes | 13 |
Description
Slotted Shim Assortment, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 3/8 in, Tab Width 3 in, Thickness Tolerance +0.000/-0.124 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 48 X 48 (SFR4NA.020-48X48)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1-1/2" Thick (BULK-PS-UHMW-209)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Silicone 40, 2840-1/4M (2840-1/4M)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (41r6.437-72)
- ZORO SELECT Slotted Shim 4 x 4" x 0.001", Pk20 (36D744)
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 80 PCS (36D713)
- ZORO SELECT Slotted Shim 4 x 4" x 0.002", Pk20 (36D745)
- ZORO SELECT Slotted Shim 5 x 5" x 0.005", Pk20 (36D761)
- ZORO SELECT Slotted Shim Kit 2x2-5x5", Stainless Steel, 260 PCS (36D717)
- ZORO SELECT Slotted Shim 2 x 2" x 0.010", Pk20 (36D723)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.020", Pk20 (MSC020-20)
- Zoro Select Shim Stock Assortments