Shop All Shim Stock Assortments
Zoro Select
Slotted Shim Kit 4 x 4", Stainless Steel, 130 PCS
Mfr # 36D711
Zoro # G5020976
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Thickness Range (In.) 0.001 to 0.125
- Thickness Tolerance +0.000/-0.124 in
Product Information
- Brand Zoro Select
- MFR # 36D711
- Zoro # G5020976
- UPC # 190735471609
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/- 0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Tab Width | 2 1/2 in |
Length | 4" |
Width | 4" |
Size | C-4"x4" |
Tab Height | 1 1/8 in |
Bolt Size | 3/4 in - 1-1/4 in |
Trade Size | C |
Number of Sizes | 13 |
Description
Slotted Shim Assortment, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 1 1/8 in, Tab Width 2 1/2 in, Thickness Tolerance +0.000/-0.124 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Microcellular, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSA-MCP-111)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 3/4 In, 6 Ft (2HGY5)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 30A (BULK-RS-S30-28)
- ZORO SELECT Slotted Shim 5 x 5" x 0.100", Pk5 (36D768)
- ZORO SELECT Slotted Shim 2 x 2" x 0.015", Pk20 (36D724)
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 260 PCS (36D705)
- ZORO SELECT Slotted Shim 5 x 5" x 0.020", Pk20 (36D764)
- ZORO SELECT Slotted Shim 4 x 4" x 0.002", Pk20 (36D745)
- ZORO SELECT Slotted Shim Kit 2x2-5x5", Stainless Steel, 260 PCS (36D717)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.025", Pk20 (MSC025-20)
- Zoro Select Shim Stock Assortments