Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 5 x 5" x 0.003", Pk20
Mfr # 36D759
Zoro # G4996232
product price: $21.75
/pk 20, $1.09/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.00015 in
Product Information
- Brand Zoro Select
- MFR # 36D759
- Zoro # G4996232
- UPC # 190735472088
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | D |
Width Tolerance | +/-0.015 in |
Shim Width | 5 in |
Shim Length | 5 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 5/8 in |
Slot Depth | 3 5/8 in |
Width | 5" |
Size | D-5"x5" |
Tab Height | 1 3/8 in |
Tab Width | 3 in |
Bolt Size | 1 in to 1-1/2 in |
Length | 5" |
Minimum Bolt Size | 1 in |
Trade Size | D |
Maximum Bolt Size | 1 1/2 in |
Details
Description
Slotted Shim,Tabbed,0.003 In. Thk,5 In. L,PK20, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.003 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 3/8 in, Tab Width 3 in, Thickness Tolerance +/-0.00015 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .5" x .5" (X305-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.42 in Overall Width (1375B3X1/4-100)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 40A (BULK-RS-S40-23)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 36" Width x 48" Length - Black (20-109)
- ZORO SELECT Slotted Shim 3 x 3" x 0.003", Pk20 (36D733)
- ZORO SELECT Slotted Shim 3 x 3" x 0.025", Pk20 (36D739)
- ZORO SELECT Slotted Shim 3 x 3" x 0.075", Pk10 (36D741)
- ZORO SELECT Slotted Shim 5 x 5" x 0.075", Pk10 (36D767)
- ZORO SELECT Slotted Shim 2 x 2" x 0.001", Pk20 (36D718)
- ZORO SELECT Slotted Shim 5 x 5" x 0.002", Pk20 (36D758)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Brass, Pk12 (17950)
- Zoro Select Shim Stock Assortments