Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 5 x 5" x 0.002", Pk20
Mfr # 36D758
Zoro # G4996153
original price:
$30.49
5% off
new price: $28.85
/pk 20, $1.44/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.0001 in
Product Information
- Brand Zoro Select
- MFR # 36D758
- Zoro # G4996153
- UPC # 190735472071
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | D |
Width Tolerance | +/-0.015 in |
Shim Width | 5 in |
Shim Length | 5 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 5/8 in |
Slot Depth | 3 5/8 in |
Tab Width | 3 in |
Length | 5" |
Size | D-5"x5" |
Tab Height | 1 3/8 in |
Bolt Size | 1 in to 1-1/2 in |
Width | 5" |
Minimum Bolt Size | 1 in |
Maximum Bolt Size | 1 1/2 in |
Trade Size | D |
Description
Slotted Shim,Tabbed,0.002 In. Thk,5 In. L,PK20, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.002 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 3/8 in, Tab Width 3 in, Thickness Tolerance +/-0.0001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.250" Thick (1UTL1)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-10)
- ZORO SELECT EPDM Round Cord, 9/64" D, 10' L, 70A, Black (ZUSA-RC-463)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9659_12_12)
- ZORO SELECT Slotted Shim 5 x 5" x 0.025", Pk20 (36D765)
- ZORO SELECT Slotted Shim Kit 8 x 8", Stainless Steel, 52 PCS (36D708)
- ZORO SELECT Slotted Shim 2 x 2" x 0.003", Pk20 (36D720)
- ZORO SELECT Slotted Shim 3 x 3" x 0.003", Pk20 (36D733)
- ZORO SELECT Slotted Shim 4 x 4" x 0.100", Pk5 (36D755)
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 80 PCS (36D713)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0040" Thickness, Pk20 (42122)
- Zoro Select Shim Stock Assortments