Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 4 x 4" x 0.125", Pk5
Mfr # 36D756
Zoro # G4996214
original price:
$29.49
5% off
new price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.125 in
- Thickness Tolerance +/-0.003 in
Product Information
- Brand Zoro Select
- MFR # 36D756
- Zoro # G4996214
- UPC # 190735472057
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Bolt Size | 3/4 in to 1-1/8 in |
Size | C-4"x4" |
Width | 4" |
Tab Width | 2 1/2 in |
Tab Height | 1 1/8 in |
Length | 4" |
Trade Size | C |
Minimum Bolt Size | 3/4 in |
Maximum Bolt Size | 1 1/8 in |
Description
Slotted Shim,Tabbed,0.125 In. Thk,4 In. L,PK5, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.125 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 1 1/8 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.003 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 12" L, 1-1/2" W (BULK-PS-UHMWB-457)
- ONLINEMETALS 0.5" x 0.25" Brass Half Round 360-H02 Extruded (21855)
- ZORO SELECT White Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCC-17)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.005 X 36.000 X 48.000 [Each] (SFR4NA.005X36.000X48.000)
- ZORO SELECT Slotted Shim 3 x 3" x 0.004", Pk20 (36D734)
- ZORO SELECT Slotted Shim 3 x 3" x 0.020", Pk20 (36D738)
- ZORO SELECT Slotted Shim 3 x 3" x 0.100", Pk5 (36D742)
- ZORO SELECT Slotted Shim 5 x 5" x 0.003", Pk20 (36D759)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 80 PCS (36D714)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 130 PCS (36D712)
- PRECISION BRAND Shim Stock Assortment 10 x 20", Pk14 (44910)
- Zoro Select Shim Stock Assortments