Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 4 x 4" x 0.050", Pk10
Mfr # 36D753
Zoro # G4996205
product price: $24.59
/pk 10, $2.46/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.05 in
- Thickness Tolerance +/-0.002 in
Product Information
- Brand Zoro Select
- MFR # 36D753
- Zoro # G4996205
- UPC # 190735472026
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Tab Width | 2 1/2 in |
Size | C-4"x4" |
Tab Height | 1 1/8 in |
Length | 4" |
Bolt Size | 3/4 in to 1-1/8 in |
Width | 4" |
Minimum Bolt Size | 3/4 in |
Trade Size | C |
Maximum Bolt Size | 1 1/8 in |
Description
Slotted Shim,Tabbed,0.05 In. Thk,4 In. L,PK10, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.05 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 1 1/8 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007624)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PVC-6)
- ZORO SELECT Gray PVC Rod Stock 8 ft. L, 5/8" Dia. (22JM60)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-873)
- ZORO SELECT Slotted Shim 3 x 3" x 0.010", Pk20 (36D736)
- ZORO SELECT Slotted Shim 5 x 5" x 0.004", Pk20 (36D760)
- ZORO SELECT Slotted Shim 3 x 3" x 0.125", Pk5 (36D743)
- ZORO SELECT Slotted Shim 5 x 5" x 0.015", Pk20 (36D763)
- ZORO SELECT Slotted Shim 3 x 3" x 0.025", Pk20 (36D739)
- ZORO SELECT Slotted Shim 5 x 5" x 0.125", Pk5 (36D769)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.050", Pk10 (MSE050)
- Zoro Select Shim Stock Assortments