Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 4 x 4" x 0.004", Pk20
Mfr # 36D747
Zoro # G4997212
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0002 in
Product Information
- Brand Zoro Select
- MFR # 36D747
- Zoro # G4997212
- UPC # 190735471968
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Size | C-4"x4" |
Length | 4" |
Bolt Size | 3/4 in to 1-1/8 in |
Width | 4" |
Tab Width | 2 1/2 in |
Tab Height | 1 1/8 in |
Minimum Bolt Size | 3/4 in |
Trade Size | C |
Maximum Bolt Size | 1 1/8 in |
Description
Slotted Shim,Tabbed,0.004 In. Thk,4 In. L,PK20, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.004 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 1 1/8 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.0002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0040x1/2 ID, Pk10 (25125)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh24x2-36)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W (BULK-PS-UHMW-305)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/4 Inx6ft (4YTY9)
- ZORO SELECT Slotted Shim 5 x 5" x 0.100", Pk5 (36D768)
- ZORO SELECT Slotted Shim 3 x 3" x 0.004", Pk20 (36D734)
- ZORO SELECT Slotted Shim 5 x 5" x 0.075", Pk10 (36D767)
- ZORO SELECT Slotted Shim 3 x 3" x 0.050", Pk10 (36D740)
- ZORO SELECT Slotted Shim 4 x 4" x 0.003", Pk20 (36D746)
- ZORO SELECT Slotted Shim 4 x 4" x 0.002", Pk20 (36D745)
- ZORO SELECT Slotted Shim 5 x 5" x 0.050", Pk10 (36D766)
- Zoro Select Shim Stock Assortments