Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 4 x 4" x 0.001", Pk20
Mfr # 36D744
Zoro # G4995943
original price:
$40.29
9% off
new price: $36.29
/pk 20, $1.81/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.001 in
- Thickness Tolerance +/-0.00008 in
Product Information
- Brand Zoro Select
- MFR # 36D744
- Zoro # G4995943
- UPC # 190735471937
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Tab Height | 1 1/8 in |
Width | 4" |
Bolt Size | 3/4 in to 1-1/8 in |
Size | C-4"x4" |
Tab Width | 2 1/2 in |
Length | 4" |
Minimum Bolt Size | 3/4 in |
Trade Size | C |
Maximum Bolt Size | 1 1/8 in |
Description
Slotted Shim,Tabbed,0.001 In. Thk,4 In. L,PK20, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.001 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 1 1/8 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.00008 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.375" Thick (1ZAR3)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 48 X 96 (SHDPENA.500-48X96)
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x4", 40A (BULK-RS-NAT40-346)
- USA INDUSTRIALS EPDM Rubber Strip w Adhesive - 60A - 3/16" T x 4" W x 10ft. L (BULK-RS-E60-763)
- ZORO SELECT Slotted Shim 4 x 4" x 0.004", Pk20 (36D747)
- ZORO SELECT Slotted Shim 4 x 4" x 0.020", Pk20 (36D751)
- ZORO SELECT Slotted Shim 5 x 5" x 0.003", Pk20 (36D759)
- ZORO SELECT Slotted Shim 2 x 2" x 0.100", Pk5 (36D729)
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 260 PCS (36D703)
- ZORO SELECT Slotted Shim Kit 6 x 6", Stainless Steel, 52 PCS (36D707)
- ZORO SELECT Slotted Shim 2 x 2" x 0.075", Pk10 (36D728)
- Zoro Select Shim Stock Assortments