Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 3 x 3" x 0.020", Pk20
Mfr # 36D738
Zoro # G4996013
product price: $28.29
/pk 20, $1.41/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
Product Information
- Brand Zoro Select
- MFR # 36D738
- Zoro # G4996013
- UPC # 190735471876
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Length | 3" |
Tab Height | 7/8 in |
Bolt Size | 1/2 in to 3/4 in |
Size | B-3"x3" |
Width | 3" |
Tab Width | 2 in |
Maximum Bolt Size | 3/4 in |
Trade Size | B |
Minimum Bolt Size | 1/2 in |
Description
Slotted Shim,Tabbed,0.02 In. Thk,3 In. L,PK20, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.02 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1ZAW5)
- ZORO SELECT Bar Grating, Serrated, 36in.W x 1.0in.H (21125R100-C6)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A (BULK-RS-N60-883)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 1 ft. (CUREC00544)
- ZORO SELECT Slotted Shim 3 x 3" x 0.025", Pk20 (36D739)
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 260 PCS (36D705)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 130 PCS (36D710)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 260 PCS (36D704)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 80 PCS (36D716)
- ZORO SELECT Slotted Shim 5 x 5" x 0.005", Pk20 (36D761)
- ZORO SELECT Slotted Shim 5 x 5" x 0.010", Pk20 (36D762)
- Zoro Select Shim Stock Assortments