Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 3 x 3" x 0.005", Pk20
Mfr # 36D735
Zoro # G4996004
product price: $15.15
/pk 20, $0.76/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.00025 in
Product Information
- Brand Zoro Select
- MFR # 36D735
- Zoro # G4996004
- UPC # 190735471845
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Tab Width | 2 in |
Tab Height | 7/8 in |
Bolt Size | 1/2 in to 3/4 in |
Width | 3" |
Length | 3" |
Size | B-3"x3" |
Maximum Bolt Size | 3/4 in |
Trade Size | B |
Minimum Bolt Size | 1/2 in |
Description
Slotted Shim,Tabbed,0.005 In. Thk,3 In. L,PK20, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.005 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +/-0.00025 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Green Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACC-35)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872650)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17967_36_0)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ZORO SELECT Slotted Shim 4 x 4" x 0.125", Pk5 (36D756)
- ZORO SELECT Slotted Shim 3 x 3" x 0.015", Pk20 (36D737)
- ZORO SELECT Slotted Shim Kit 2x2-5x5", Stainless Steel, 260 PCS (36D717)
- ZORO SELECT Slotted Shim 5 x 5" x 0.010", Pk20 (36D762)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 130 PCS (36D710)
- ZORO SELECT Slotted Shim 4 x 4" x 0.001", Pk20 (36D744)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0250" Thickness, Pk20 (42129)
- Zoro Select Shim Stock Assortments