Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 3 x 3" x 0.002", Pk20
Mfr # 36D732
Zoro # G4995882
original price:
$15.39
5% off
new price: $14.59
/pk 20, $0.73/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.0001 in
Product Information
- Brand Zoro Select
- MFR # 36D732
- Zoro # G4995882
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Tab Width | 2 in |
Tab Height | 7/8 in |
Length | 3" |
Size | B-3"x3" |
Width | 3" |
Bolt Size | 1/2 in to 3/4 in |
Trade Size | B |
Maximum Bolt Size | 3/4 in |
Minimum Bolt Size | 1/2 in |
Description
Slotted Shim,Tabbed,0.002 In. Thk,3 In. L,PK20, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.002 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +/-0.0001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Neoprene, 1/32"Thick, 36"x36", 70A (6855C21/32N7M)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.02 In, PK2 (23240)
- ZORO SELECT White Compressible ePTFE Rectangle Stock 12" L x 2" W x 1/8" Thick (BULK-PS-EPTFE-35)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/4"Length (BULK-PD-PC-13)
- ZORO SELECT Slotted Shim 4 x 4" x 0.003", Pk20 (36D746)
- ZORO SELECT Slotted Shim 2 x 2" x 0.002", Pk20 (36D719)
- ZORO SELECT Slotted Shim 3 x 3" x 0.075", Pk10 (36D741)
- ZORO SELECT Slotted Shim 4 x 4" x 0.125", Pk5 (36D756)
- ZORO SELECT Slotted Shim 4 x 4" x 0.025", Pk20 (36D752)
- ZORO SELECT Slotted Shim 5 x 5" x 0.002", Pk20 (36D758)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Low Carbon, Pk12 (16950)
- Zoro Select Shim Stock Assortments