Shop All Shim Stock Assortments
Zoro Select
Slotted Shim 2 x 2" x 0.002", Pk20
Mfr # 36D719
Zoro # G4995855
original price:
$13.78
14% off
new price: $11.75
/pk 20, $0.59/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.0001 in
Product Information
- Brand Zoro Select
- MFR # 36D719
- Zoro # G4995855
- UPC # 190735471685
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | A |
Width Tolerance | +/-0.015 in |
Shim Width | 2 in |
Shim Length | 2 in |
Length Tolerance | +/-0.015 in |
Slot Width | 5/8 in |
Slot Depth | 1 9/32 in |
Size | A-2"x2" |
Bolt Size | 1/4 in to 9/16 in |
Tab Height | 5/8 in |
Length | 2" |
Tab Width | 1 1/2 in |
Width | 2" |
Maximum Bolt Size | 9/16 in |
Minimum Bolt Size | 1/4 in |
Trade Size | A |
Description
Slotted Shim,Tabbed,0.002 In. Thk,2 In. L,PK20, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.002 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.0001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-E60-130)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.6695 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/16A-100)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 1 Ft L (3ANR3)
- PROFESSIONAL PLASTICS Rexolite 72 L, 1.25 W (RREX.625-1422-4)
- ZORO SELECT Slotted Shim 5 x 5" x 0.003", Pk20 (36D759)
- ZORO SELECT Slotted Shim 5 x 5" x 0.004", Pk20 (36D760)
- ZORO SELECT Slotted Shim 2 x 2" x 0.020", Pk20 (36D725)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 130 PCS (36D712)
- ZORO SELECT Slotted Shim 4 x 4" x 0.100", Pk5 (36D755)
- ZORO SELECT Slotted Shim 5 x 5" x 0.050", Pk10 (36D766)
- PRECISION BRAND Lengthening Shim Assortment, 33 Sizes, Pk330 (26500)
- Zoro Select Shim Stock Assortments