Shop All Barricade Lights
Zoro Select
Slip Over Cone Weight, Black, 16 In L
Mfr # 6FGY4
Zoro # G2432507
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1 1/4 in
- Width 13 in
- Weight 5 lb
- Material Rubber
Product Information
- Brand Zoro Select
- MFR # 6FGY4
- Zoro # G2432507
- UPC # 190735540312
- Country of Origin China
- Category Barricade Lights
Dimensions
Height | 1 1/4 in |
Width | 13 in |
Length | 13 in |
Inside Diameter | 9 in |
Details
Item | Slip Over Cone Weight |
Color | Black |
Weight | 5 lb |
Material | Rubber |
For Use With Product Type | Standard Traffic Cones |
Shape | Octagon |
Type | Slip Over |
Installation Method | Slip-On |
Product Type | Traffic Cone Weight |
Description
Slip Over Cone Weight, Product Type Traffic Cone Weight, For Use With Product Type Standard Traffic Cones, Weight 5 lb, Color Black, Shape Octagon, Material Rubber, Width 13 in, Inside Diameter 9 in, Installation Method Slip-On, Length 13 in, Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Label, English, PK5, 86799 (86799)
- BRADY Brady Safety Lockout Padlock, Keyed Alike, 1-1/2in, Plastic/Steel, Red, 12/PK (SDPL-RED-38ST-KA12)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- MCR SAFETY 18 Kevlar Sleeve With Thumb Slot, (9378T)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L, Weight: 6 lb (6FGY3)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in (5785445)
- ZORO SELECT Solar Barricade Light, 7" Head dia., LED (03-10-BSBL)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2" (5785469)
- ZORO SELECT 7" Barricade Light, LED (03-10-WAYDC)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM500B)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM350C)
- Zoro Select Barricade Lights