Shop All Carbon Steel Pipe Fittings
Zoro Select
Slip On Raise Face, Carbon Steel, 740 psi
Mfr # 310-040-000
Zoro # G8308754
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 310-040-000
- Zoro # G8308754
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Overall Length | 1 13/16 in |
Details
Item | Raised Face Flange |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Raised Face Flange |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Fitting Connection Type | Slip On |
Standards | ASME B16.5 |
Compliance | A105 |
Pipe Fitting Schedule/Class | Class 150 |
Temp. Range | -20 Degrees to 100 Degrees F |
Specific Pipe Fitting Shape | Raised Face Flange |
Pipe Fitting Connection Type | Slip On |
Max. Pressure | 740 psi |
Maximum Operating Pressure | 740 psi |
Connection Surface | Raised Face |
Class | Class 300 |
Description
Slip-On Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Slip-On, 1 13/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Coupling, 2-1/2", Iron, 1000 psi (0390003028)
- KOHLER Adapter, Aerator (58791-CP)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- ZORO SELECT High Pressure Hex Nipple 1/4X1/8", PK10 (5RLA2)
- ZORO SELECT Steel Bushing 1/2X1/4 In, 150, PK10 (5RLD4)
- ZORO SELECT High Pressure Hex Nipple 3/8X1/4", PK10 (5RLA4)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 2" Pipe Size (BULK-PF-212)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK5 (5RLF5)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/2" (4308000618)
- Zoro Select Fittings