Shop All Carbon Steel Pipe Fittings
Zoro Select
Slip On Raise Face, Carbon Steel, 285 psi
Mfr # 110-020-000
Zoro # G8084124
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Slip On Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 110-020-000
- Zoro # G8084124
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Overall Length | 15/16 in |
Details
Item | Slip On Raise Face |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Slip On Raised Face Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Fitting Connection Type | Filler Weld |
Standards | ASME B16.5 |
Specific Pipe Fitting Shape | Slip On Raised Face Flange |
Pipe Fitting Schedule/Class | Class 150 |
Compliance | A105 |
Pipe Fitting Connection Type | Filler Weld |
Temp. Range | -20 Degrees to 100 Degrees F |
Max. Pressure | 285 psi |
Maximum Operating Pressure | 285 psi |
Class | Class 150 |
Connection Surface | Raised Face |
Description
Slip-On Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Slip-On, 15/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Float Valve 1/2X1/2"Mpt (VFLBRZPE3)
- HYDROMAXX 1-1/2"x10Ft Black Flexible PVC Pipe (BF112010)
- KOHLER Stonewood Quiet-Close Round-Front Toilet Seat (20467-0)
- LEGEND VALVE 6" T-550 RETRO CARTRIDGE (108-906AR)
- ZORO SELECT Steel Bushing 3/4X1/2 In, 150, PK10 (5RLD8)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- ZORO SELECT Union, 1 in., NPT, Class 3000 (2000301771)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (010-030-000)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 3" Pipe Size (BULK-PF-213)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG2)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (4-2 FHC-S)
- Zoro Select Fittings