Shop All Aluminum Pipe Fittings
Zoro Select
Slip On Pipe Flange, Flat Face, 3 in
Mfr # BULK-PF-474
Zoro # G400424601
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Slip-On Flange
- Color Silver
- Temp. Range 0 Degrees to 270 Degrees F
- Standards ANSI/ASME B16.1
Product Information
- Brand Zoro Select
- MFR # BULK-PF-474
- Zoro # G400424601
- UPC # 193005132088
- Country of Origin China
- Category Aluminum Pipe Fittings
Dimensions
Nominal Pipe Size | 3 in |
Overall Length | 7 1/2 in |
Bolt Hole Diameter | 5/8 in |
Flange Outside Diameter | 7 1/2 in |
Details
Item | Slip On Pipe Flange |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Slip-On Flange |
Color | Silver |
Temp. Range | 0 Degrees to 270 Degrees F |
Standards | ANSI/ASME B16.1 |
Application | Air, Non-Potable Water, Oil |
Number of Bolt Holes | 4 |
Low Lead Compliance Level | Compliant |
Fitting Connection Type | Flanged x Slip-On |
Max. Steam Pressure | 185 psi |
Maximum Operating Pressure | 125 psi |
For Pipe Schedule | 40 |
Flange Thickness | 11/16 in |
Class | Class 125 |
Connection Surface | Flat Face |
Description
Slip-On Flange, Flat Face, 3 in Nominal Pipe Size, Flanged x Slip-On, 7 1/2 in Flange Outside Diameter, 11/16 in Flange Thickness, 7 1/2 in Overall Length, Aluminum, Class Class 125, For Pipe Schedule 40, 125 psi Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Malleable Iron Cap Class 300 (0318901402)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12330)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to 55844-08 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-3766)
- ALLIED INTERNATIONAL PVC Pipe Cutter, 1 5/8" (81620)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 1/2", Class 150 (ZUSA-PF-9402)
- ZORO SELECT Weld Neck Pipe Flange, Flat Face, 4 in (BULK-PF-466)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 1/4 in (BULK-PF-455)
- ZORO SELECT Square Head Plug, Aluminum, 3/8 ", MNPT (ZUSA-PF-9579)
- ZORO SELECT Square Head Plug, Aluminum, 1 1/4", MNPT (ZUSA-PF-9583)
- ZORO SELECT Hex Bushing, Aluminum, 1/4 x 1/8 in (ZUSA-PF-9391)
- REMKE Thread Adapter, PG11 Ext Thread, 1/2" NPT (RAPG-11M50F)
- Zoro Select Aluminum Pipe Fittings