Shop All Drain Components
Zoro Select
Slip-Nut, Chrome Drain, Slip Connection
Mfr # 35069
Zoro # G4769611
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/4"
- Material of Construction - Drains Metal
- Color - Drains Silver
- Connection - Drains Slip
- Material of Construction Metal
Product Information
- Brand Zoro Select
- MFR # 35069
- Zoro # G4769611
- UPC # 091712350699
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/4" |
Size | 1-1/4" |
Fits Pipe Size | 1 1/4 in |
Details
Item | Slip Joint Nut |
Material of Construction - Drains | Metal |
Color - Drains | Silver |
Connection - Drains | Slip |
Material of Construction | Metal |
For Use With | Wall Drain |
Color | Silver |
Finish | Chrome Plated |
Connection Type | Slip |
Material | Metal |
Color Finish | Chrome Plated |
Product Type | Nut |
Description
Slip-Nut, Product Type Nut, Fits Pipe Size 1 1/4 in, Finish Chrome Plated, Connection Type Slip, Color Silver, Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union, Brass, 5/32" or 4mm (B532U (4MM))
- FROST KING 3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap (SP42X/16)
- MOEN One-Function 7" Diameter Spray Head Rainshower (S176)
- NEOPERL 1.5 gpm Laminar Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5514605)
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35086)
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36203)
- ZORO SELECT PVC, White Finish, P-Trap with Union (05220)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT1)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ6)
- ZORO SELECT 1-1/4" or 1-1/2 " Dia., polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen, J-Bend (1PNX3)
- PROPLUS ADAPTER BUSHING, 1-1/4 X 1-1/2 IN (173134)
- Zoro Select Drain Components