Shop All Drain Components
Zoro Select
Slip-Nut, Chrome Drain, Slip Connection
Mfr # 35051
Zoro # G4868899
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Metal
- Color - Drains Silver
- Connection - Drains Slip
- Material of Construction Brass
Product Information
- Brand Zoro Select
- MFR # 35051
- Zoro # G4868899
- UPC # 091712350514
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Size | 1-1/2" |
Fits Pipe Size | 1 1/2 in |
Details
Item | Slip Joint Nut With Washer |
Material of Construction - Drains | Metal |
Color - Drains | Silver |
Connection - Drains | Slip |
Material of Construction | Brass |
Includes | washer |
For Use With | Wall Drain |
Color | Silver |
Finish | Chrome Plated |
Connection Type | Slip |
Material | Brass |
Color Finish | Chrome Plated |
Product Type | Nut |
Description
Slip-Nut, Product Type Nut, Fits Pipe Size 1 1/2 in, Finish Chrome Plated, Connection Type Slip, Includes Washer, Color Silver, Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" FNPT Galvanized Cap (0319900007)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-13)
- ZURN Z6955-XL-S-F-MV Serio Series (Z6955-XL-S-F-MV)
- ZORO SELECT 1-1/4" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT7)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Tailpiece (1PNZ1)
- ZORO SELECT Stainless Steel, Bath Drain, Overflow Face Plate (35202)
- ZORO SELECT 2" " Dia., Zinc, Chrome Finish, Lavatory/Kitchen, Slip-Nut And Washer (1PNW7)
- ZORO SELECT Double End Extension Tube, White Drain (35330)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen End Outlet, End Out Double Bowl Installation Kit (4FEY9)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PPA2)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT2)
- Zoro Select Drain Components