Shop All Drain Components
Zoro Select
Slip-Nut, Chrome Drain, PK10
Mfr # 35086
Zoro # G4764608
product price: $2.49
/pk 10, $0.25/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains PVC
- Color - Drains Silver
- Connection - Drains Slip
- Material of Construction Plastic
Product Information
- Brand Zoro Select
- MFR # 35086
- Zoro # G4764608
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Size | 1-1/2" |
Fits Pipe Size | 1 1/2 in |
Details
Item | Slip Joint Nut |
Material of Construction - Drains | PVC |
Color - Drains | Silver |
Connection - Drains | Slip |
Material of Construction | Plastic |
For Use With | Wall Drain |
Includes | washer |
Color | White |
Connection Type | Slip |
Material | Plastic |
Product Type | Nut |
Description
Slip-Nut, Product Type Nut, Fits Pipe Size 1 1/2 in, Connection Type Slip, Includes Washer, Color White, Material Plastic, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- JANDORF FINIAL 2"" NICKEL PK/1 (60107)
- ROHL Arcana 3/4" Thermostatic Trim Without Volume Control (AC720LM-PN/TO)
- DELTA Escutcheon Trim Screws (2) (RP196BL)
- ZORO SELECT 1-1/2" x 1-1/4 " Dia., Brass, Chrome Finish, Lavatory/Kitchen, P-Trap (4FEW1)
- ZORO SELECT 1-1/4" " Dia., Rubber, Gray/Rubber Finish, Lavatory, Washer (1PNV8)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05223)
- ZORO SELECT 1 to 1-3/8 " Dia., Rubber, Gray/Rubber Finish, Rubber Washer Assortment (1PNW3)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, P-Trap (1PNN4)
- ZORO SELECT Repair Trap, White Drain (35380)
- ZURN Carbon Steel, Blue Finish, Sediment Bucket (CB-Y-24X24)
- Zoro Select Drain Components