Shop All Keyed Pocket & Sliding Door Locks
Zoro Select
Sliding Patio Door Lock, Aluminum
Mfr # 1HFL2
Zoro # G1699643
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 3/64 in
- Length 2 3/8 in
- Width 7/8 in
- Material Zinc
- Operation Type Foot Activated
Product Information
- Brand Zoro Select
- MFR # 1HFL2
- Zoro # G1699643
- UPC # 190735029978
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Height | 2 3/64 in |
Length | 2 3/8 in |
Width | 7/8 in |
Details
Item | Sliding Patio Door Lock |
Material | Zinc |
Operation Type | Foot Activated |
Type | Foot Activated |
Finish | Aluminum |
Hardware | Included |
Description
Sliding Patio Door Lock, Operation Type Foot Activated, Length 2-3/8 In., Width 7/8 In., Height 2-3/64 In., Aluminum Finish, Material Zinc, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - Paint Grade (12"W x 96"L) (011296101PT1)
- FALCON RIM Exit Device, 42", US28 (1790EO 42IN US28)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 36mm ID, PK5 (ZUSAV2.5X36)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/4 in W (PL350/50B-KD)
- ZORO SELECT Security Latch, 3-53/64" L x 19/32" H (16-185)
- ZORO SELECT Door Lock, Zinc, 7-5/16" L x 1-9/32" H (13-192)
- ZORO SELECT Door Latch, 3" L x 1/2" H (14-51)
- BALDWIN ESTATE Privacy Sliding Door Locks Lifetime Bright Nickel (PD005.055.PRIV)
- DEFENDER SECURITY Mortise Lock Set Orbrnz (E 2495)
- SCHLAGE Handleset Black (F60PLYXGEO622)
- PRIME-LINE Door Reinforc Brs #9556 (U 9556)
- Zoro Select Keyed Pocket & Sliding Door Locks