Shop All Sliding Track & Hangers
Zoro Select
Sliding Door or Window Lock, Aluminum
Mfr # 1HEZ8
Zoro # G3086203
original price:
$10.15
9% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Operated
- Finish Aluminum
- Material Zinc
- Height 63/64 in
- Length 1 57/64 in
Product Information
- Brand Zoro Select
- MFR # 1HEZ8
- Zoro # G3086203
- UPC # 190735029954
- Country of Origin Multiple
- Category Sliding Track & Hangers
Dimensions
Height | 63/64 in |
Length | 1 57/64 in |
Width | 1 3/4 in |
Details
Type | Key Operated |
Finish | Aluminum |
Material | Zinc |
Includes | Keys |
Operation Type | Key Operated |
Hardware | Included |
Item | Sliding Door or Window Lock |
Description
Slidiing Door or Window Lock, Aluminium, Length 1 5/16 In, Width 1 3/4 In, Strike 1 1/8 x 1 2/3 In, Projection 4/7 In, Includes Keys and Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASAWARE Double Magnetic Catch, 2PK (KFCMD-A-BR2)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW (FLEXIGRAF-M062)
- ADAMS RITE Aluminum Door Deadlocks (2190-301-102-32D)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2275PS-EN)
- PRIME-LINE Roller Patio Dr#13562Cd2 (13562)
- PRIME-LINE BiPass FLR Guide (N 6796)
- PRIME-LINE Rollr Patio Dr 1326 Cd2 (1326)
- GMS GMS: Knob K001, Schl E, US26D, Assorted TP, 6pin, A2 US1 (GMS-K001-SCE-26D-A2)
- JANDORF Crossbar (60209)
- CROSBY PIVOT 6T IPU10/H IP0098 (2710521)
- BALDWIN ESTATE Unlacquered Brass Cremone Bolts Unlacquered Brass (8105.031.R8LK)
- Zoro Select Pocket & Sliding Door Hardware