Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 90 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-276
Zoro # G603888545
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 90 mm
- Outside Dia. 95 mm
- Length 100 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-276
- Zoro # G603888545
- UPC # 193005499419
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 90 mm |
Outside Dia. | 95 mm |
Length | 100 mm |
Outside Diameter | 95 mm |
Overall Length | 100 mm |
Bore Diameter | 90 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Driver Retainer (TTRB44204K38G)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (100-1SS X 10FT)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DPSR03.00)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 75 ft. Length, 3000 psi (82000 OMP)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-865)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-221)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-60)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-387)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-191)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-10)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-183)
- Zoro Select Sleeve Bearings