Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 8mm Bore, PTFE-Lined Steel
Mfr # ZUSAB-PB-24
Zoro # G803888468
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8 mm
- Outside Dia. 10 mm
- Length 12 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-24
- Zoro # G803888468
- UPC # 193005498351
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 10 mm |
Length | 12 mm |
Outside Diameter | 10 mm |
Bore Diameter | 8 mm |
Overall Length | 12 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Oil Mist Filter, 3/4" Inlet, 7 cfm (EF-FG7-075)
- LIQUI MOLY Drain spout DIN 61 with disposable seal, 1 pc, 7924 (7924)
- CHIEF Oil Coolers 200 PSI, 10 Microns, 1 1/2- 16 Thread Size, 250 F (226013)
- DAYTON Brush, Motor, Pk2 (1R393)
- ZORO SELECT Sleeve Bearing, 1 1/2 in Bore, PTFE Steel (ZUSAB-PB-926)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1076)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-174)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-199)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-865)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-389)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081210)
- Zoro Select Plain Bearings