Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 8mm Bore, PTFE-Lined Steel
Mfr # ZUSAB-PB-21
Zoro # G803888437
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8 mm
- Outside Dia. 10 mm
- Length 6 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-21
- Zoro # G803888437
- UPC # 193005498320
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 10 mm |
Length | 6 mm |
Outside Diameter | 10 mm |
Bore Diameter | 8 mm |
Overall Length | 6 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Long-Length PowerGrip GT2 Belting, LL5MR15 ST (LL5MR15 ST)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP75X 1 3/8 (1VP75X 1 3/8)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300367, Pressure Line, 10 micron, Outside-In (MF0436074)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-389)
- ZORO SELECT Flanged Sleeve Bearing, 1 3/4 in Bore (ZUSAB-PB-1096)
- ZORO SELECT Flanged Sleeve Bearing, 1 1/2 in Bore (ZUSAB-PB-1092)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-388)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-11)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-420)
- BUNTING BEARINGS Sleeve Bearing, I.D. 8, L 12, PK5 (AAM008012012)
- Zoro Select Plain Bearings