Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 80 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-253
Zoro # G303888517
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 80 mm
- Outside Dia. 85 mm
- Length 30 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-253
- Zoro # G303888517
- UPC # 193005499297
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 80 mm |
Outside Dia. | 85 mm |
Length | 30 mm |
Outside Diameter | 85 mm |
Bore Diameter | 80 mm |
Overall Length | 30 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Brass Air Tank Manifold, 1/2" NPT Tankx (028-0039RP)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182T-W22)
- MAIN FILTER Hydraulic Filter, replaces WIX D58B10EB, Pressure Line, 10 micron, Outside-In (MF0060861)
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 29.38In, 100A72 (100A72)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-84)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-420)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-211)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-215)
- ZORO SELECT Sleeve Bearing, 70 mm Bore, PTFE Steel (ZUSAB-PB-238)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-881)
- BUNTING BEARINGS Sleeve Bearing, 5/16" I.D., 1/2" O.D., 1" L (EBCB050808)
- Zoro Select Sleeve Bearings