Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 7/16 in Bore, PTFE Steel
Mfr # ZUSAB-PB-868
Zoro # G803888666
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/16 in
- Outside Dia. 9/16 in
- Length 1/2 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-868
- Zoro # G803888666
- UPC # 193005499631
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 9/16 in |
Length | 1/2 in |
Outside Diameter | 9/16 in |
Overall Length | 1/2 in |
Bore Diameter | 7/16 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 530 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR WormGear, 12DP, 14.5PA, 40Teeth, RH, Bronze (GB1052A)
- DOMNICK HUNTER Oil Water Separator, 191 SCFM Max (ES2200)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (288-340)
- WEATHERHEAD Fitting C5405X6X6 3/8In Tubex3/8In Pipe (C5405X6X6)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1066)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-874)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-195)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-119)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-183)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-871)
- Zoro Select Sleeve Bearings