Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 70 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-240
Zoro # G803888543
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 70 mm
- Outside Dia. 75 mm
- Length 50 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-240
- Zoro # G803888543
- UPC # 193005499228
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 75 mm |
Length | 50 mm |
Outside Diameter | 75 mm |
Bore Diameter | 70 mm |
Overall Length | 50 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (SHL-N-450)
- ORS Deep Groove Ball Bearing, 20mmBore47mm (6204 2RS NR C3 G93)
- ENERPAC CB180040, PLUNGER (CB180040)
- BSC PREFERRED Belt, XPA Cogged, 13 x 2360mm LP (XPA2360)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-855)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-385)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-387)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-12)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-186)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-13)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- Zoro Select Plain Bearings