Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 6mm Bore, PTFE-Lined Steel
Mfr # ZUSAB-PB-14
Zoro # G103888755
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 6 mm
- Outside Dia. 8 mm
- Length 10 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-14
- Zoro # G103888755
- UPC # 193005498290
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 8 mm |
Length | 10 mm |
Outside Diameter | 8 mm |
Overall Length | 10 mm |
Bore Diameter | 6 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP149)
- DAYTON B27 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (3GWH7)
- ARO Blanking Plate (114155)
- CENTURY Square Flange Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56Y Frame, 3,450 Nameplate RPM (B2848V1)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-290)
- ZORO SELECT Sleeve Bearing, 7/8 in Bore, PTFE Steel (ZUSAB-PB-900)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1071)
- ZORO SELECT Sleeve Bearing, 65 mm Bore, PTFE Steel (ZUSAB-PB-230)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-883)
- ZORO SELECT Sleeve Bearing, 5mm Bore, PTFE-Lined Steel (ZUSAB-PB-6)
- MIDWEST FASTENER 1/4" x 3/8" x 1" Bronze Sleeve Bearings 4PK (64288)
- Zoro Select Sleeve Bearings