Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 50 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-197
Zoro # G603888460
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 55 mm
- Length 50 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-197
- Zoro # G603888460
- UPC # 193005499976
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 55 mm |
Length | 50 mm |
Outside Diameter | 55 mm |
Overall Length | 50 mm |
Bore Diameter | 50 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6204NR (6204NR)
- LENNOX Capacitors, 5Mfd Capacitor 370V, Le22W78 (22W78)
- KRYLON 6 Oz Tri-Flow Superior Lubricant (TF20005)
- POWER TEAM PUMP, AIR/HYDRAULIC (PA6M)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1074)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-287)
- ZORO SELECT Sleeve Bearing, 1 3/8 in Bore, PTFE Steel (ZUSAB-PB-917)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-384)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1072)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-881)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 4 (CB232832)
- Zoro Select Sleeve Bearings