Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 45 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-186
Zoro # G303888746
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45 mm
- Outside Dia. 50 mm
- Length 45 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-186
- Zoro # G303888746
- UPC # 193005499921
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 50 mm |
Length | 45 mm |
Outside Diameter | 50 mm |
Overall Length | 45 mm |
Bore Diameter | 45 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0095MA010BN, Suction, 10 micron (ZX-0095MA010BN)
- MTK Roller Bearing, 120mm Bore, 215mm, Tolerance: Abec1 (N 224 EM/C3)
- CAMIE Silicone Release Spray, 20oz, 12PK (610)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-874)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-211)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-67)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-420)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-142)
- MIDWEST FASTENER 24mm x 20mm x 20mm Metric Bronze Bearings 2PK (32503)
- Zoro Select Sleeve Bearings