Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 3/16 in Bore, PTFE Steel
Mfr # ZUSAB-PB-857
Zoro # G603888705
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 1/4 in
- Length 3/8 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-857
- Zoro # G603888705
- UPC # 193005499525
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 1/4 in |
Length | 3/8 in |
Outside Diameter | 1/4 in |
Bore Diameter | 3/16 in |
Overall Length | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Inch |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116119-00)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BB-100)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 95" (3V950)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-209)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-178)
- ZORO SELECT Sleeve Bearing, 1 1/2 in Bore, PTFE Steel (ZUSAB-PB-926)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-260)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-197)
- DODGE Sleeve Bearings, Bronze Bushed Split Journal Bearing, P2B-BZSP-115 (005070 P2B-BZSP-115)
- Zoro Select Plain Bearings