Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 16 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-67
Zoro # G403888561
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 16 mm
- Outside Dia. 18 mm
- Length 20 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-67
- Zoro # G403888561
- UPC # 193005498627
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 18 mm |
Length | 20 mm |
Outside Diameter | 18 mm |
Bore Diameter | 16 mm |
Overall Length | 20 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Fitting, Crimp, Metric, 45, 1/4, M16X1.5 (1A8DLA4)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-04)
- STAR WATER SYSTEMS Oil Transfer Kit, 6 gpm (024491)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0660R010BN3HCB6, Return Line, 10 micron (ZX-0660R010BN3HCB6)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-256)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-13)
- ZORO SELECT Sleeve Bearing, 9/16 in Bore, PTFE Steel (ZUSAB-PB-878)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-413)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-415)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-883)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1-1/4" I.D., 1" L (EBCF202408)
- Zoro Select Plain Bearings