Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 16 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-65
Zoro # G503888508
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 16 mm
- Outside Dia. 18 mm
- Length 15 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-65
- Zoro # G503888508
- UPC # 193005498610
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 18 mm |
Length | 15 mm |
Outside Diameter | 18 mm |
Bore Diameter | 16 mm |
Overall Length | 15 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (119162.00)
- COILHOSE PNEUMATICS Flexcoil 3/16" ID x 10’ 1/4" MPT Swivel Yellow (PU316-10B-Y)
- JENNY Air Compressor, Wheeled Portable, 8.0 cfm (K2A-8P-115/1-DU)
- SPEEDAIRE Bowl and O-Ring, Metal, Compact (GGS_56603)
- ZORO SELECT Flanged Sleeve Bearing, 7/8 in Bore (ZUSAB-PB-1081)
- ZORO SELECT Sleeve Bearing, 70 mm Bore, PTFE Steel (ZUSAB-PB-240)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-183)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1078)
- ZORO SELECT Sleeve Bearing, 7/16 in Bore, PTFE Steel (ZUSAB-PB-868)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (EP040612)
- Zoro Select Sleeve Bearings