Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 1/2 in Bore, PTFE Steel
Mfr # ZUSAB-PB-873
Zoro # G503888638
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Length 5/8 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-873
- Zoro # G503888638
- UPC # 193005499686
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 5/8 in |
Outside Diameter | 5/8 in |
Overall Length | 5/8 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Inch |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04MP-06FJS Straight, 2PK (6505-04-06)
- TAP MAGIC Cutting Oil, Protap, 16 oz, Squeeze Bottle (30016P)
- NSK NSK-6801ZZ, 6800 Series Ball Bearing, 6801ZZ (6801ZZ)
- TITAN PRO Motor Run Capacitor, 70 MFD, 5-13/32 In. H (TRCF70)
- ZORO SELECT Flanged Sleeve Bearing, 1 3/4 in Bore (ZUSAB-PB-1096)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-14)
- ZORO SELECT Sleeve Bearing, 85 mm Bore, PTFE Steel (ZUSAB-PB-264)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-63)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-35)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-84)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (EP202416)
- Zoro Select Sleeve Bearings