Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 1/2 in Bore, PTFE Steel
Mfr # ZUSAB-PB-870
Zoro # G103888595
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Length 1/4 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-870
- Zoro # G103888595
- UPC # 193005499655
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 1/4 in |
Outside Diameter | 5/8 in |
Bore Diameter | 1/2 in |
Overall Length | 1/4 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Inch |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- D&D 96" Outside Length, 2/3" Top Width, 1 Ribs (BX93)
- PIX Poly Rib J Belt, 44 in. EL-6 Rib (440J6)
- CONTINENTAL CONTITECH 4/3VX500 Banded Cogged V-Belt, 50" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX500)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-289)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-872)
- ZORO SELECT Sleeve Bearing, 5/16 in Bore, PTFE Steel (ZUSAB-PB-861)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1064)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-35)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-67)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3, PK3 (CB162024)
- Zoro Select Sleeve Bearings