Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 1 3/8 in Bore, PTFE Steel
Mfr # ZUSAB-PB-917
Zoro # G803888628
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 3/8 in
- Outside Dia. 1 9/16 in
- Length 3/4 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-917
- Zoro # G803888628
- UPC # 193005486914
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 1 9/16 in |
Length | 3/4 in |
Outside Diameter | 1 9/16 in |
Overall Length | 3/4 in |
Bore Diameter | 1 3/8 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 530 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3665T)
- AEROQUIP Adpt, MJIC-FJIC, 7/16-20, El (2070-4-4s)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56J Frame, 3,450 Nameplate RPM (UCT1102)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 370V, Round (2MEF4)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-37)
- ZORO SELECT Sleeve Bearing, 70 mm Bore, PTFE Steel (ZUSAB-PB-240)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1079)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1072)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-187)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-260)
- DAYTON Sleeve Bearing, 7/16x5/8x3/4 L, PK3 (3FJK7)
- Zoro Select Plain Bearings