Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 1 1/2 in Bore, PTFE Steel
Mfr # ZUSAB-PB-926
Zoro # G103888809
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 11/16 in
- Length 1 1/2 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-926
- Zoro # G103888809
- UPC # 193005487003
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 11/16 in |
Length | 1 1/2 in |
Outside Diameter | 1 11/16 in |
Bore Diameter | 1 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 530 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- CHICAGO RAWHIDE Small Bore Seals, #8620 (8620)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6313-2NSEC3 (6313-2NSEC3)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X10PFT)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-867)
- ZORO SELECT Sleeve Bearing, 9/16 in Bore, PTFE Steel (ZUSAB-PB-876)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-221)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-54)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-419)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-258)
- DAYTON Sleeve Bearing, 3/8x9/16x1 L, PK3 (3FJJ5)
- Zoro Select Sleeve Bearings