Shop All Sleeve Anchors
Zoro Select
Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK
Mfr # U09100.037.0400
Zoro # G2807351
product price: $11.29
/pk 25, $0.45/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 3/8"
- Overall Length 4"
- Material Type Carbon Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U09100.037.0400
- Zoro # G2807351
- Country of Origin Multiple
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 4" |
Thread Size | 5/16" |
Minimum Installation Depth | 1-1/2" |
Anchor Length | 4 in |
Washer Outside Diameter | 0.7047 in |
Nut Width | 0.4889 in |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material Type | Carbon Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
ICC Approved for Cracked Concrete | No |
Ultimate Tension Strength (4,000 psi Concrete) | 2,706 lb |
Material Grade | Not Graded |
ICC Approved for Un-Cracked Concrete | No |
Min. Embedment | 1 1/2 in |
Material | Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 4 in, Thread Size 5/16 In., Drive Type External Hex, Head Type Hex, Nut Width 0.4889 in, Washer Outside Diameter 0.7047 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size Not Applicable, Compatible Material Block, Concrete, Masonry, Minimum Installation Torque Not Applicable, Maximum Installation Torque Not Applicable, Minimum Installation Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50)
- ZORO SELECT #10-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE63)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54499)
- ZORO SELECT Fully Threaded Rod, 5-40, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.012.3600)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (U09100.025.0225)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 4" L, Stainless Steel Plain, 10 PK (U09150.050.0400)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (U09200.025.0400)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 4" L, Carbon Steel Zinc Plated, 2 PK (U09100.075.0400)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (5036ASLH)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (U09200.025.0225)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (06150S-PWR)
- Zoro Select Sleeve Anchors