Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Skin Conditioner, Pouch, 0.350 oz., PK12
Mfr # 9999-1203
Zoro # G6674829
original price:
$5.85
9% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Dry, Chapped Skin
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Pouch
- Unitized No
- Size - First Aid and Wound Care 0.35 oz
Product Information
- Brand Zoro Select
- MFR # 9999-1203
- Zoro # G6674829
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.35 oz |
Details
Item | Skin Lotion |
Application - First Aid and Wound Care | Dry, Chapped Skin |
Item - First Aid and Wound Care | Skin Lotion |
Form - First Aid and Wound Care | Cream |
Package Type - First Aid and Wound Care | Pouch |
Unitized | No |
Count - First Aid and Wound Care | 24 |
Standards | FDA, OTC |
Description
Skin Lotion, Unitized No, Standards FDA, OTC, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERACARE TheraCare Small Heating Pad (9" x 9") NEW (24-810)
- SOFTSOAP Softsoap Milk And Honey Liquid Hand Soap 7.6 fl. oz. Bottles, PK6 (US04965A)
- MEDIQUE PRODUCTS Stretch Roller Gauze, Non Sterile, 2" W x 4.1 Yd., 12/Bag, 69932 (69932)
- ALCO Front Wheel, For Use With Wheelchairs (86111-500)
- ZORO SELECT Antiseptic, Wipes, Pouch, 0.350 oz., PK100 (AN337-10)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90945)
- ZORO SELECT Burn Aid Gel, Packet, 1/8 oz., PK25 (3066)
- ZORO SELECT Sunscreen, Cream, Bottle, 8.000 oz. (91070)
- ZORO SELECT Burn Cream, Box, Wrapped Packets, PK10 (9999-1201)
- ZORO SELECT Pre-Poison Ivy Barrier, Wipes, PK25 (83640)
- FIRST AID ONLY Antiseptic Wipes, Assorted, PK42 (12-055)
- Zoro Select Topical Ointments, Creams, and Antiseptics