Shop All Flow Racks & Rails
Zoro Select
Skate Wheel Conveyor, 12 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity
Mfr # 55KR73
Zoro # G2103432
product price: $1,059.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,059.99
Free 30-Day Returns
Key Features
- Overall Length 12 ft
- Overall Width 32 11/16 in
- Maximum Load Capacity 200 lb/ft
- Axle Spacing 5/16 in
- Between Frame Width 24 in
Product Information
- Brand Zoro Select
- MFR # 55KR73
- Zoro # G2103432
- Country of Origin China
- Category Flow Racks & Rails
Dimensions
Overall Length | 12 ft |
Overall Width | 32 11/16 in |
Between Frame Width | 24 in |
Adjustable Height - Conveyors | Yes |
Min. Height | 28 1/2 in |
Max. Height | 41 1/2 in |
Details
Item | Skate Wheel Conveyor |
Maximum Load Capacity | 200 lb/ft |
Axle Spacing | 5/16 in |
Conveyor Frame Type | Flexible |
Skate Wheel Material | Plastic |
Load Capacity @ 5 ft. Centers | 200 lb/ft |
Maximum Axle Spacing | 5 3/8 in |
Duty Rating | Heavy Duty |
Minimum Axle Spacing | 1 3/8 in |
Frame Material | Carbon Steel |
Load Capacity @ 10 ft. Centers | 200 lb/ft |
Frame Shape | Flexible |
Wheels per Axle | 9 |
Description
Skate Wheel Conveyor, Flexible, Flexible, 200 lb/ft Maximum Load Capacity, 200 lb/ft Load Capacity @ 5 ft. Centers, 200 lb/ft Load Capacity @ 10 ft. Centers, 24 in Between Frame Width, 12 ft Overall Length, 32 11/16 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN #110 S-HOOK 1000PC/CTN, 7911035 (7911035)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EE2801NTX3)
- ZORO SELECT Caster Wheel, 3500 lb., 12" dia., 3" W (W-1230-P-1)
- ZORO SELECT Conveyor H-Stand, 31to43In, 13BF (2WJJ9)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR71)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR74)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 300 lb/ft Max Load Capacity (55KR81)
- ZORO SELECT Skate Wheel Conveyor, 8 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR72)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR69)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity (55KR76)
- Zoro Select Flow Racks & Rails