Shop All Gauge guards, Seals & Accessories
Zoro Select
Siphon, 500 psi, 1/4 In NPT, Iron
Mfr # 5TUK9
Zoro # G2970554
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 500 psi
- Size (NPT) 1/4 in
- Material Iron
- Construction Seamless
- Tube Length 5 11/16 in
Product Information
- Brand Zoro Select
- MFR # 5TUK9
- Zoro # G2970554
- UPC # 190735532584
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/4 in |
Tube Length | 5 11/16 in |
Connection Size | 1/4 in |
Details
Item | Pressure Gauge Siphon |
Pressure Range | 500 psi |
Material | Iron |
Construction | Seamless |
Corrosion Resistant | No |
Application | Steam Installations |
Burst Pressure | 500 psi |
Connection Type | NPT |
Maximum Internal Pressure | 500 psi |
Tube Style | Pigtail |
Description
Pressure Gauge Siphon, Application Steam Installations, Burst Pressure 500 psi, Connection Size 1/4 in, Connection Type NPT, Construction Seamless, Material Iron, Maximum Internal Pressure 500 psi, Tube Length 5 11/16 in, Tube Style Pigtail, Corrosion Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D52.H21/0133)
- DWYER INSTRUMENTS Dwyer 3-Way Vent Valve (A-310B)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-300psi (GLS425)
- SPAN Pressure Gauge, 0 to 11 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-11 BAR-G)
- ZORO SELECT Snubber, Filter, 1/4In NPT, 1500psi, Brass (5TUL3)
- ZORO SELECT Boiler Gauge, Round, 0-75 PSI, 60 to 260 F, Case Color: Black (4CFC4)
- ZORO SELECT Snubber, Piston, 1/2 In NPT, 5000 psi, Brass (5TUL7)
- ZORO SELECT Siphon, 2000 psi, 1/2 In NPT, Steel (5TUL4)
- ZORO SELECT Siphon, 1000 psi, 1/4 In NPT, SS (5TUL5)
- ZORO SELECT Snubber, Filter, 1/4In NPT, 5000psi, SS (5TUN0)
- WEKSLER Siphon, Gauge, 1/2 In (CPS2)
- Zoro Select Gauge guards, Seals & Accessories