Shop All Allergy & Asthma
Zoro Select
Sinus and Allergy, Tablet, 5mg Size, PK24
Mfr # 80964
Zoro # G6878949
product price: $3.59
/pk 24, $0.15/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Sinus and Allergy
- Medicinal Form Tablet
- Medicinal Count 24 x 1
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Product Information
- Brand Zoro Select
- MFR # 80964
- Zoro # G6878949
- UPC # 347682809645
- Country of Origin United States
- Category Allergy & Asthma
Dimensions
Size | 5mg |
Details
Medicinal Type | Sinus and Allergy |
Item | Sinus and Allergy Reliever |
Medicinal Form | Tablet |
Medicinal Count | 24 x 1 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Phenylephrine HCL |
Flavor | Unflavored |
Purpose | Nasal Decongestant |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Individually Dosed | Individually Dosed |
Unit Count | 24 |
Strength | Regular Strength |
Number of Individual Doses | 24 |
Label Language | English, Spanish |
Format | Tablet |
Dose Package Type | Packets |
Exterior Package Type | Box |
Unit Dose | 10 mg |
Active Ingredient | Phenylephrine HCl |
Description
Sinus and Allergy Reliever, Purpose Nasal Decongestant, Exterior Package Type Box, Active Ingredient Phenylephrine HCl, Unit Dose 10 mg, Number of Individual Doses 24, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Unflavored, Format Tablet, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVS Luvs Diaper Jumbo Pack - Size 3, PK136 (85924)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Fingertip Fabric Bandages, PK20 (FAE-6101)
- BRADLEY Sanitry Napkin Recptcle, 17In.x12-3/4In. (4737-000000)
- ACME UNITED Physicians Care Eye Flush Solution with First Aid Kit, 24-500 (24-500)
- ZORO SELECT Sinus and Allergy, Tablet, 545mg Sz, PK100 (12033)
- ZORO SELECT Sinus and Allergy, Tablet, 25mg, PK50 (9999-3105)
- ZORO SELECT Sinus and Allergy, Tablet, 25mg Size, PK200 (18447)
- BENADRYL Benadryl Allergy Antihistamine 25mg Tablets 24 Tablets, PK24 (5317031)
- MEDI PHENYL Medi-Phenyl, Tablet, 5mg, PK500 (20513)
- ZYRTEC Allergy Tablet 3 Count, PK72 (3020452)
- BENADRYL Benadryl Allergy Liqua-Gels Dye-Free 25mg 24 Capsules, PK24 (17021)
- Zoro Select Allergy & Asthma