Shop All Drain Stoppers
Zoro Select
Sink Stopper, 1-1/2" to 1-3/8" Pipe Dia.
Mfr # P-700
Zoro # G4770521
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in to 1 3/8 in
- Material of Construction - Drains ABS
- Color - Drains Chrome
- Type Push Pull
- Connection Lift
Product Information
- Brand Zoro Select
- MFR # P-700
- Zoro # G4770521
- UPC # 724411311110
- Country of Origin China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1 1/2 in to 1 3/8 in |
Fits Minimum Drain Size | 1 1/2 in |
Fits Maximum Drain Size | 1 3/8 in |
Details
Material of Construction - Drains | ABS |
Color - Drains | Chrome |
Type | Push Pull |
Item | Drain Stopper |
Connection | Lift |
For Use With | Basins, Laundry Tubs and Other Drain Openings, Sinks |
Color | Silver |
Material | Plastic |
Application | Sink |
Product Type | Drain Stopper |
Drain Stopper Type | Push and Pull |
Description
Drain Stopper, Material Plastic, Color Silver, Product Type Drain Stopper, Application Sink, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 1 3/8 in, Fits Minimum Drain Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Plug, 1/2 in Tube Size, Polymer, White, 5 PK (6326 62 00WP2)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 100', Black (PE38ABK)
- ZORO SELECT 90 Long Sweep Bend, Cast Iron, 1 1/2 in (220492)
- LEGRIS Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 18)
- ZORO SELECT Pop-Up Stopper, White, Pipe 1-1/4" dia. (30431)
- ZORO SELECT Pop-Up Stopper, White, Pipe 1-1/4" dia. (30383)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35229)
- ZORO SELECT Stopper, Flat, Rubber (4FEW5)
- ZORO SELECT Universal Stopper, White, Pipe 1-3/8" dia. (30401)
- ZORO SELECT Lift and Lock Stopper, Silver (35260)
- KINGSTON BRASS DTL5304A3 Cover-Up Tub Push-Pull Drain Stopper (DTL5304A3)
- Zoro Select Drain Stoppers